COLLET ER16 7
Mfr # 16ER070M
Zoro # G3588354
product price: $52.59
/eaKey Features
Collet Series
ER16
Application
Metal Turning
Overall Length
27.50mm
Includes
Quick-Change Tool Post
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ER070M
Zoro #
G3588354
UPC #
4059782144767
Country of Origin
Switzerland
Dimensions
Overall Length
27.50mm
Max. Bore Dia.
17.00mm
Max. Body Dia.
17.00mm
Clamping Hole Length
27.50mm
Head Dia.
17.00mm
Size Increments
1.00mm
Details
Item
Collets
Collet Series
ER16
Range
0.2370"-0.2360"
Application
Metal Turning
Includes
Quick-Change Tool Post
Coolant Fed
Non-Coolant Through
Number of Slots
8
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Face Shape
Round
Measurement System
Metric
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.