COLLET ER16 9
Mfr # 16ER090M
Zoro # G3591863
product price: $52.59
/eaKey Features
Collet Series
ER16
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Overall Length
27.50mm
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ER090M
Zoro #
G3591863
UPC #
4059782144460
Country of Origin
Switzerland
Dimensions
Overall Length
27.50mm
Head Dia.
17.00mm
Max. Body Dia.
17.00mm
Max. Bore Dia.
17.00mm
Clamping Hole Length
27.50mm
Size Increments
1.00mm
Overall Width
28"
Details
Item
Collets
Collet Series
ER16
Range
0.3550"-0.3150"
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
Number of Slots
8
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Measurement System
Metric
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.