COLLET ER20 2
Mfr # 20ER020M
Zoro # G3589949
product price: $59.19
/eaKey Features
Collet Series
ER20
Overall Length
31.50mm
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Collet Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20ER020M
Zoro #
G3589949
UPC #
4059782162662
Country of Origin
Switzerland
Dimensions
Overall Length
31.50mm
Head Dia.
21.00mm
Max. Body Dia.
21.00mm
Max. Bore Dia.
21.00mm
Clamping Hole Length
18.50mm
Size Increments
1.00mm
Details
Item
Collets
Collet Series
ER20
Range
0.0790"-0.0394"
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Measurement System
Metric
Number of Slots
8
Face Shape
Round
Taper Angle
16 Degrees
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Color
Silver
Compatible with Product Type
ER Collet Chucks
ANSI Code
MVJNR 20-4D
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.