Zoro Homepage

COLLET ER20 7

  • Mfr # 20ER070M

  • Zoro # G3588363


product price: $59.19
/ea

Key Features

Collet Series
ER20
Overall Length
31.50mm
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Max. Bore Dia.
21.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ER070M
Zoro #
G3588363
UPC #
4059782162563
Country of Origin
Switzerland

Dimensions

Overall Length
31.50mm
Max. Bore Dia.
21.00mm
Clamping Hole Length
18.50mm
Head Dia.
21.00mm
Max. Body Dia.
21.00mm
Size Increments
1.00mm

Details

Item
Collets
Collet Series
ER20
Range
0.2760"-0.2370"
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Taper Angle
16 Degrees
Collet Type
Standard
For Shank Type
Cylindrical
Measurement System
Metric
Face Shape
Round
Color
Silver
Compatible with Product Type
ER Collet Chucks
ANSI Code
MTJNR 12-3B
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.