Zoro Homepage

COLLET ER20 8

  • Mfr # 20ER080M

  • Zoro # G3588835


product price: $59.19
/ea

Key Features

Collet Series
ER20
Overall Length
31.50mm
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Max. Body Dia.
21.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ER080M
Zoro #
G3588835
UPC #
4059782162549
Country of Origin
Switzerland

Dimensions

Overall Length
31.50mm
Max. Body Dia.
21.00mm
Clamping Hole Length
31.50mm
Max. Bore Dia.
21.00mm
Head Dia.
21.00mm
Size Increments
1.00mm
Overall Depth
52"

Details

Item
Collets
Collet Series
ER20
Range
0.3150"-0.2760"
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Cylindrical
Collet Type
Standard
Taper Angle
16 Degrees
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.