Zoro Homepage

COLLET ER25 2

  • Mfr # 25ER020M

  • Zoro # G3592003


product price: $56.59
/ea

Key Features

Collet Series
ER25
Overall Length
34.00mm
Includes
Spindle Spider, 8" 3-Jaw Chuck, 8" 4-Jaw Chuck, Quick Change Tool Post, 5pc Set of Holders, LED Work Lamp, MT3 Live Center, MT-5/3 Sleeve
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ER020M
Zoro #
G3592003
UPC #
4059782143920
Country of Origin
Switzerland

Dimensions

Overall Length
34.00mm
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Max. Bore Dia.
26.00mm
Clamping Hole Length
19.00mm
Size Increments
1.00mm
Overall Width
29-29/32"

Details

Item
Collets
Collet Series
ER25
Range
0.0790"-0.0394"
Includes
Spindle Spider, 8" 3-Jaw Chuck, 8" 4-Jaw Chuck, Quick Change Tool Post, 5pc Set of Holders, LED Work Lamp, MT3 Live Center, MT-5/3 Sleeve
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Measurement System
Metric
Number of Slots
8
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
For Shank Type
Cylindrical
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER25, Round, Max. Size Not Applicable, Overall Length 34.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.