Zoro Homepage

COLLET ER40 16

  • Mfr # 40ER160M

  • Zoro # G3589081


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Overall Length
46.00mm
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER160M
Zoro #
G3589081
UPC #
4059782141865
Country of Origin
Switzerland

Dimensions

Overall Length
46.00mm
Head Dia.
41.00mm
Max. Bore Dia.
41.00mm
Max. Body Dia.
41.00mm
Clamping Hole Length
46.00mm
Size Increments
1.00mm
Overall Width
44"

Details

Item
Collets
Collet Series
ER40
Range
0.6300"-0.5900"
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Measurement System
Metric
Number of Slots
8
Collet Type
Standard
For Shank Type
Cylindrical
Face Shape
Round
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.