COLLET ER40 20
Mfr # 40ER200M
Zoro # G3591489
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Overall Length
46.00mm
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ER200M
Zoro #
G3591489
UPC #
4059782144484
Country of Origin
Switzerland
Dimensions
Overall Length
46.00mm
Head Dia.
41.00mm
Clamping Hole Length
46.00mm
Max. Bore Dia.
41.00mm
Max. Body Dia.
41.00mm
Size Increments
1.00mm
Overall Width
28"
Details
Item
Collets
Collet Series
ER40
Range
0.7880"-0.7480"
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Measurement System
Metric
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Face Shape
Round
Number of Slots
8
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.