COLLET ER40 21
Mfr # 40ER210M
Zoro # G3588040
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Range
0.8270"-0.7870"
Overall Length
46.00mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ER210M
Zoro #
G3588040
UPC #
4059782144828
Country of Origin
Switzerland
Dimensions
Overall Length
46.00mm
Head Dia.
41.00mm
Clamping Hole Length
46.00mm
Max. Body Dia.
41.00mm
Max. Bore Dia.
41.00mm
Size Increments
1.00mm
Details
Item
Collets
Collet Series
ER40
Range
0.8270"-0.7870"
Coolant Fed
Non-Coolant Through
Measurement System
Metric
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Number of Slots
8
Face Shape
Round
Collet Type
Standard
For Use With
All W Lathe Models
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.