Zoro Homepage

COLLET ER40 23

  • Mfr # 40ER230M

  • Zoro # G3589894


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Overall Length
67 in
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
16 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER230M
Zoro #
G3589894
UPC #
4059782144989
Country of Origin
Switzerland

Dimensions

Overall Length
67 in
Max. Body Dia.
23.00mm
Clamping Hole Length
46.00mm
Max. Bore Dia.
41.00mm
Head Dia.
41.00mm
Size Increments
1.00mm
Overall Depth
64"

Details

Item
Collets
Collet Series
ER40
Range
0.9060"-0.8660"
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
16 Degrees
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
For Shank Type
Straight
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 67 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.