Zoro Homepage

COLLET ER40 24

  • Mfr # 40ER240M

  • Zoro # G3589343


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Overall Length
46.00mm
Coolant Fed
Non-Coolant Through
Max. Bore Dia.
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER240M
Zoro #
G3589343
UPC #
4059782140813
Country of Origin
Switzerland

Dimensions

Overall Length
46.00mm
Max. Bore Dia.
41.00mm
Clamping Hole Length
46.00mm
Max. Body Dia.
41.00mm
Head Dia.
41.00mm
Size Increments
1.00mm
Overall Width
28-1/2"

Details

Item
Collets
Collet Series
ER40
Range
0.9450"-0.9050"
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
Face Shape
Round
Number of Slots
8
For Shank Type
Cylindrical
Measurement System
Metric
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Standard
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.