COLLET ER40 7
Mfr # 40ER070M
Zoro # G3590603
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Overall Length
46.00mm
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ER070M
Zoro #
G3590603
UPC #
4059782142107
Country of Origin
Switzerland
Dimensions
Overall Length
46.00mm
Head Dia.
41.00mm
Max. Body Dia.
41.00mm
Clamping Hole Length
28.00mm
Max. Bore Dia.
41.00mm
Size Increments
1.00mm
Overall Width
32"
Details
Item
Collets
Collet Series
ER40
Range
0.2760"-0.2360"
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Metric
Taper Angle
16 Degrees
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Standard
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.