Zoro Homepage

COLLET ER4017

  • Mfr # 40ER170M

  • Zoro # G3588905


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Includes
Drive Plate, 12" 3-Jaw Scroll Chuck with Top Reversing Jaws, Face Plate, (2) Steady Rests with Roller Bearings, Follow Rest, Large Capacity Steady Rest with Ball Bearing Tips, 5pc, Quick Change Tool Post Set, Micro-Carriage Bed Stop, Fully Integrated Coolant System, LED work lamp, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, E-Stop on Carriage for Added Safety, Large Easy to Use Foot Brake
Overall Length
46.00mm
Coolant Fed
Non-Coolant Through
Max. Body Dia.
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER170M
Zoro #
G3588905
UPC #
4059782140691
Country of Origin
Switzerland

Dimensions

Overall Length
46.00mm
Max. Body Dia.
41.00mm
Max. Bore Dia.
41.00mm
Clamping Hole Length
46.00mm
Head Dia.
41.00mm
Size Increments
1.00mm
Overall Width
43"

Details

Item
Collets
Collet Series
ER40
Range
0.6700"-0.6290"
Includes
Drive Plate, 12" 3-Jaw Scroll Chuck with Top Reversing Jaws, Face Plate, (2) Steady Rests with Roller Bearings, Follow Rest, Large Capacity Steady Rest with Ball Bearing Tips, 5pc, Quick Change Tool Post Set, Micro-Carriage Bed Stop, Fully Integrated Coolant System, LED work lamp, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, E-Stop on Carriage for Added Safety, Large Easy to Use Foot Brake
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Collet Type
Standard
Taper Angle
16 Degrees
Number of Slots
8
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499 Class 2, ISO
Face Shape
Round
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.