COLLET ERTC16 M4-M10 4.5
Mfr # 16ERTC045034M
Zoro # G3589483
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Overall Length
27.50mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ERTC045034M
Zoro #
G3589483
UPC #
4059782144088
Country of Origin
Switzerland
Dimensions
Overall Length
27.50mm
Max. Bore Dia.
16.80mm
Clamping Hole Length
18.00mm
Max. Body Dia.
17.00mm
Head Dia.
17.00mm
Size Increments
0.13mm
Details
Item
Collets
Collet Series
ER16
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Taper Angle
16 Degrees
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Collet Type
Single Angle Solid Tap
Compatible with Product Type
ER Standard Collet Chucks
Number of Slots
8
Measurement System
Metric
Face Shape
Round
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499, ISO
Color
Silver
Product Type
Tap Collet
Compatible Tap Holder
ER Standard Collet Chucks
Series
ER16
Description
Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.