Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET ERTC16 M4-M10 5.5

  • Mfr # 16ERTC055043M

  • Zoro # G3591312


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Overall Length
27.50mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERTC055043M
Zoro #
G3591312
UPC #
4059782118560
Country of Origin
Switzerland

Dimensions

Overall Length
27.50mm
Clamping Hole Length
18.00mm
Max. Body Dia.
17.00mm
Head Dia.
17.00mm
Max. Bore Dia.
16.80mm
Size Increments
0.13mm

Details

Item
Collets
Collet Series
ER16
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Measurement System
Metric
Number of Slots
8
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Collet Type
Single Angle Solid Tap
For Shank Type
Cylindrical
Compatible with Product Type
ER Standard Collet Chucks
Taper Angle
16 Degrees
Face Shape
Round
Standards
ANSI, DIN 6499, ISO
Finish - Machining
Bright (Uncoated)
Color
Silver
Product Type
Tap Collet
Series
ER16
Compatible Tap Holder
ER Standard Collet Chucks

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.