Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET ERTC20

  • Mfr # 20ERTC110090M

  • Zoro # G3772700


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Includes
Installation Hardware
Application
Assembly, Welding, Light Machining
Overall Length
31.50mm
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ERTC110090M
Zoro #
G3772700
UPC #
4059782103085
Country of Origin
Switzerland

Dimensions

Overall Length
31.50mm
Clamping Hole Length
25.00mm
Max. Bore Dia.
21.00mm
Max. Body Dia.
21.00mm
Head Dia.
21.00mm
Size Increments
0.13mm

Details

Item
Collets
Collet Series
ER20
Includes
Installation Hardware
Application
Assembly, Welding, Light Machining
Coolant Fed
Non-Coolant Through
For Use With
Pneumatic Swing Clamps
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Number of Slots
8
Taper Angle
16 Degrees
Measurement System
Metric
Face Shape
Round
Standards
ANSI, DIN 6499, ISO
For Shank Type
Cylindrical
Collet Type
Single Angle Solid Tap
Compatible with Product Type
ER Standard Collet Chucks
Color
Silver
Product Type
Tap Collet
Compatible Tap Holder
ER Standard Collet Chucks
Series
ER20

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Pneumatic Swing Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.