Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET ERTC20 M4-M12 8

  • Mfr # 20ERTC080062M

  • Zoro # G3591285


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Overall Length
31.50mm
Includes
Installation Hardware
Application
Assembly, Welding, Light Machining
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20ERTC080062M
Zoro #
G3591285
UPC #
4059782110700
Country of Origin
Switzerland

Dimensions

Overall Length
31.50mm
Max. Bore Dia.
21.00mm
Max. Body Dia.
21.00mm
Clamping Hole Length
22.00mm
Head Dia.
21.00mm
Size Increments
0.13mm

Details

Item
Collets
Collet Series
ER20
Includes
Installation Hardware
Application
Assembly, Welding, Light Machining
Coolant Fed
Non-Coolant Through
For Use With
Pneumatic Swing Clamps
Measurement System
Metric
Number of Slots
8
For Shank Type
Cylindrical
Collet Type
Single Angle Solid Tap
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Taper Angle
16 Degrees
Face Shape
Round
Standards
ANSI, DIN 6499, ISO
Compatible with Product Type
ER Standard Collet Chucks
Color
Silver
Product Type
Tap Collet
Series
ER20
Compatible Tap Holder
ER Standard Collet Chucks

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Pneumatic Swing Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.