Zoro Homepage

COLLET ERTC25 M4-M16 12

  • Mfr # 25ERTC120090M

  • Zoro # G3592170


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Overall Length
34.00mm
Includes
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERTC120090M
Zoro #
G3592170
UPC #
4059782140790
Country of Origin
Switzerland

Dimensions

Overall Length
34.00mm
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Clamping Hole Length
25.00mm
Max. Bore Dia.
25.80mm
Size Increments
0.13mm

Details

Item
Collets
Collet Series
ER25
Includes
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Collet Type
Single Angle Solid Tap
Measurement System
Metric
Number of Slots
8
Face Shape
Round
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499, ISO
For Shank Type
Cylindrical
Compatible with Product Type
ER Standard Collet Chucks
Color
Silver
Product Type
Tap Collet
Compatible Tap Holder
ER Standard Collet Chucks
Series
ER25

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.