COLLET ERTC32 M4-M20 8
Mfr # 32ERTC080062M
Zoro # G3588564
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Includes
Overall Length
40.00mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ERTC080062M
Zoro #
G3588564
UPC #
4059782141087
Country of Origin
Switzerland
Dimensions
Overall Length
40.00mm
Max. Bore Dia.
32.80mm
Clamping Hole Length
22.00mm
Max. Body Dia.
33.00mm
Head Dia.
33.00mm
Size Increments
0.13mm
Description
Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.