Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET ERTC40 M10-M27 20

  • Mfr # 40ERTC200160M

  • Zoro # G3589562


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Overall Length
46.00mm
Includes
Drive Plate, 12" 3-Jaw Scroll Chuck with Top Reversing Jaws, Face Plate, (2) Steady Rests with Roller Bearings, Follow Rest, Large Capacity Steady Rest with Ball Bearing Tips, 5pc, Quick Change Tool Post Set, Micro-Carriage Bed Stop, Fully Integrated Coolant System, LED work lamp, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, E-Stop on Carriage for Added Safety, Large Easy to Use Foot Brake
Coolant Fed
Non-Coolant Through
Features
Square in Back of Collet Acts as A Drive for the Tap Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ERTC200160M
Zoro #
G3589562
UPC #
4059782140776
Country of Origin
Switzerland

Dimensions

Overall Length
46.00mm
Head Dia.
41.00mm
Max. Bore Dia.
40.80mm
Max. Body Dia.
41.00mm
Clamping Hole Length
28.00mm
Size Increments
0.13mm

Details

Item
Collets
Collet Series
ER40
Includes
Drive Plate, 12" 3-Jaw Scroll Chuck with Top Reversing Jaws, Face Plate, (2) Steady Rests with Roller Bearings, Follow Rest, Large Capacity Steady Rest with Ball Bearing Tips, 5pc, Quick Change Tool Post Set, Micro-Carriage Bed Stop, Fully Integrated Coolant System, LED work lamp, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, E-Stop on Carriage for Added Safety, Large Easy to Use Foot Brake
Coolant Fed
Non-Coolant Through
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Number of Slots
8
Standards
ANSI, DIN 6499, ISO
For Shank Type
Cylindrical
Face Shape
Round
Taper Angle
16 Degrees
Collet Type
Single Angle Solid Tap
Measurement System
Metric
Compatible with Product Type
ER Standard Collet Chucks
Color
Silver
Product Type
Tap Collet
Compatible Tap Holder
ER Standard Collet Chucks
Series
ER40

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.