Zoro Homepage

Collet, K,

  • Mfr # KTC090071M

  • Zoro # G3770074


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Collet Series
K
Overall Length
25.40mm
Coolant Fed
Non-Coolant Through
For Use With
All Standard K-Series Double-Angle Collet Chucks, Taps: M9, M12
Number of Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC090071M
Zoro #
G3770074
UPC #
4059782129016
Country of Origin
India

Dimensions

Overall Length
25.40mm
Clamping Hole Length
13.00mm
Head Dia.
19.53mm
Max. Bore Dia.
19.50mm

Details

Item
Collet
Collet Series
K
Coolant Fed
Non-Coolant Through
For Use With
All Standard K-Series Double-Angle Collet Chucks, Taps: M9, M12
Number of Slots
1
Face Shape
Round
Standards
DIN
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Drive for Tapping Applications
Measurement System
Metric
Collet Type
DA Double Angle
Product Type
Tap Collet
Series
K

Description

Collet, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Drive for Tapping Applications, For Use With All Standard K-Series Double-Angle Collet Chucks, Taps: M9, M12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.