Collet, K, Round
Mfr # KTC060049M
Zoro # G3776051
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Collet Series
K
Overall Length
25.40mm
Coolant Fed
Non-Coolant Through
For Use With
All Standard K-Series Double-Angle Collet Chucks, Taps: M5 to M8
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTC060049M
Zoro #
G3776051
UPC #
4059782121072
Country of Origin
India
Dimensions
Overall Length
25.40mm
Max. Bore Dia.
19.50mm
Head Dia.
19.53mm
Clamping Hole Length
13.00mm
Details
Item
Collet
Collet Series
K
Coolant Fed
Non-Coolant Through
For Use With
All Standard K-Series Double-Angle Collet Chucks, Taps: M5 to M8
Measurement System
Metric
Collet Type
DA Double Angle
Face Shape
Round
Standards
DIN
Number of Slots
1
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Drive for Tapping Applications
Product Type
Tap Collet
Series
K
Description
Collet, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Drive for Tapping Applications, For Use With All Standard K-Series Double-Angle Collet Chucks, Taps: M5 to M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.