Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, L, 10.00mm

  • Mfr # LTC100080M

  • Zoro # G3588241


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Collet Series
L
Overall Length
27.79mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard J-Series Double-Angle Collet Chucks
Head Dia.
28.11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC100080M
Zoro #
G3588241
UPC #
4059782145795
Country of Origin
India

Dimensions

Overall Length
27.79mm
Head Dia.
28.11mm
Clamping Hole Length
15.00mm
Max. Body Dia.
10.00mm
Max. Bore Dia.
28.12mm

Details

Item
Collet
Collet Series
L
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard J-Series Double-Angle Collet Chucks
Measurement System
Metric
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Retention for Tapping Applications
Face Shape
Round
Number of Slots
1
Standards
DIN
For Shank Type
Straight
Collet Type
DA Double Angle
Product Type
Tap Collet
Series
L

Description

Collet, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Retention for Tapping Applications, For Shank Type Straight, For Use With Can be Used in All Standard J-Series Double-Angle Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.