Zoro Homepage

Collet, L, 12.00mm

  • Mfr # LTC120090M

  • Zoro # G3770433


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Collet Series
L
Overall Length
27.79mm
Coolant Fed
Non-Coolant Through
For Use With
All Standard J-Series Double-Angle Collet Chucks
Number of Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTC120090M
Zoro #
G3770433
UPC #
4059782121010
Country of Origin
India

Dimensions

Overall Length
27.79mm
Clamping Hole Length
15.00mm
Max. Bore Dia.
28.12mm
Max. Body Dia.
12.00mm
Head Dia.
28.11mm

Details

Item
Collet
Collet Series
L
Coolant Fed
Non-Coolant Through
For Use With
All Standard J-Series Double-Angle Collet Chucks
Number of Slots
1
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Retention for Tapping Applications
Collet Type
DA Double Angle
For Shank Type
Straight
Face Shape
Round
Standards
DIN
Measurement System
Metric
Product Type
Tap Collet
Series
L

Description

Collet, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square, Provides Positive Retention for Tapping Applications, For Shank Type Straight, For Use With All Standard J-Series Double-Angle Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.