Collet, TG100, 11/16
Mfr # 100TG0688
Zoro # G3590490
product price: $55.25
/eaKey Features
Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Non-Coolant Through
Min. Size
0.6719 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100TG0688
Zoro #
G3590490
UPC #
4059782193550
Country of Origin
India
Dimensions
Overall Length
2-3/8 in
Min. Size
0.6719 in
Head Dia.
1.3780 in
Clamping Hole Length
1.6120 in
Max. Bore Dia.
1.3780 in
Max. Body Dia.
11/16 in
Details
Item
Collet
Collet Series
TG100
Range
0.6880"-0.6719"
Coolant Fed
Non-Coolant Through
Measurement System
Inch
For Shank Type
Straight
Collet Type
Standard
Standards
DIN 6499
Taper Angle
8 Degrees
Face Shape
Round
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Number of Slots
4
Bore Shape
Round
Description
Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.