Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, TG100, 11/16

  • Mfr # 100TGC0688

  • Zoro # G3772813


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Coolant Through
Face Shape
Round
Taper Angle
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGC0688
Zoro #
G3772813
UPC #
4059782157606
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Head Dia.
1.3780 in
Min. Size
0.6825 in
Max. Body Dia.
11/16 in
Clamping Hole Length
1.7620 in
Max. Bore Dia.
1.3780 in

Details

Item
Collet
Collet Series
TG100
Range
0.6875"-0.6825"
Coolant Fed
Coolant Through
Face Shape
Round
Taper Angle
8 Degrees
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Number of Slots
4
Collet Type
Standard
Standards
DIN 6499
For Shank Type
Straight
Measurement System
Inch
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.