Zoro Homepage

Collet, TG100, 11/32

  • Mfr # 100TGC0344

  • Zoro # G3776340


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Coolant Through
Clamping Hole Length
1.3840 in
Max. Body Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGC0344
Zoro #
G3776340
UPC #
4059782158269
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Clamping Hole Length
1.3840 in
Max. Body Dia.
11/32 in
Min. Size
0.3388 in
Head Dia.
1.3780 in
Max. Bore Dia.
1.3780 in

Details

Item
Collet
Collet Series
TG100
Range
0.3438"-0.3388"
Coolant Fed
Coolant Through
For Shank Type
Straight
Face Shape
Round
Collet Type
Standard
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Taper Angle
8 Degrees
Number of Slots
4
Measurement System
Inch
Standards
DIN 6499
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.