Zoro Homepage

Collet, TG100, 12.00mm

  • Mfr # 100TGC120M

  • Zoro # G3770022


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
60.33mm
Coolant Fed
Coolant Through
Measurement System
Metric
Collet Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGC120M
Zoro #
G3770022
UPC #
4059782156944
Country of Origin
India

Dimensions

Overall Length
60.33mm
Clamping Hole Length
39.10mm
Head Dia.
35.00mm
Max. Bore Dia.
35.00mm
Max. Body Dia.
12.00mm
Min. Size
0.4674 in

Details

Item
Collet
Collet Series
TG100
Range
0.4724"-0.4674"
Coolant Fed
Coolant Through
Measurement System
Metric
Collet Type
Standard
Number of Slots
4
Standards
DIN 6499
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Face Shape
Round
For Shank Type
Straight
Taper Angle
8 Degrees
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 60.33mm, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.