Zoro Homepage

Collet, TG100, 12.00mm

  • Mfr # 100TGST120090M

  • Zoro # G3589002


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
60.33mm
Coolant Fed
Non-Coolant Through
Clamping Hole Length
30.00mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGST120090M
Zoro #
G3589002
UPC #
4059782192560
Country of Origin
India

Dimensions

Overall Length
60.33mm
Clamping Hole Length
30.00mm
Max. Bore Dia.
35.00mm
Max. Body Dia.
12.00mm
Head Dia.
35.00mm

Details

Item
Collet
Collet Series
TG100
Coolant Fed
Non-Coolant Through
Measurement System
Metric
For Shank Type
Straight
Face Shape
Round
Collet Type
TG Single Angle
Standards
DIN 6499
Number of Slots
4
Taper Angle
8 Degrees
Compatible with Product Type
TG Collet Chucks
Features
Single-Angle Collet System
Product Type
Tap Collet
Compatible Tap Holder
TG Collet Chucks
Series
TG100

Description

Collet, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Single-Angle Collet System, For Shank Type Straight

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.