Zoro Homepage

Collet, TG100, 13/16

  • Mfr # 100TGC0812

  • Zoro # G3772183


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Coolant Through
For Shank Type
Straight
Head Dia.
1.3780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGC0812
Zoro #
G3772183
UPC #
4059782157392
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Head Dia.
1.3780 in
Clamping Hole Length
1.9170 in
Min. Size
0.8075 in
Max. Bore Dia.
1.3780 in
Max. Body Dia.
13/16 in

Details

Item
Collet
Collet Series
TG100
Range
0.8125"-0.8075"
Coolant Fed
Coolant Through
For Shank Type
Straight
Collet Type
Standard
Standards
DIN 6499
Measurement System
Inch
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Number of Slots
4
Face Shape
Round
Taper Angle
8 Degrees
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.