Zoro Homepage

Collet, TG100, 17/64

  • Mfr # 100TG0266

  • Zoro # G3776200


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Non-Coolant Through
Clamping Hole Length
1.4850 in
Number of Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TG0266
Zoro #
G3776200
UPC #
4059782195615
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Clamping Hole Length
1.4850 in
Head Dia.
1.3780 in
Max. Bore Dia.
1.3780 in
Max. Body Dia.
17/64 in
Min. Size
1/4 in

Details

Item
Collet
Collet Series
TG100
Range
0.2660"-0.2500"
Coolant Fed
Non-Coolant Through
Number of Slots
4
For Shank Type
Straight
Collet Type
Standard
Standards
DIN 6499
Face Shape
Round
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Taper Angle
8 Degrees
Measurement System
Inch
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.