Zoro Homepage

Collet, TG100, 21/32

  • Mfr # 100TG0656

  • Zoro # G3590935


product price: $43.59
/ea

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Non-Coolant Through
Clamping Hole Length
1.6020 in
Max. Bore Dia.
1.3780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TG0656
Zoro #
G3590935
UPC #
4059782193703
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Clamping Hole Length
1.6020 in
Max. Bore Dia.
1.3780 in
Min. Size
41/64 in
Head Dia.
1.3780 in
Max. Body Dia.
21/32 in

Details

Item
Collet
Collet Series
TG100
Range
0.6560"-0.6406"
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Standards
DIN 6499
Face Shape
Round
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
For Shank Type
Straight
Measurement System
Inch
Taper Angle
8 Degrees
Number of Slots
4
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.