Zoro Homepage

Collet, TG100, 41/64

  • Mfr # 100TGC0641

  • Zoro # G3776261


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Coolant Through
Max. Bore Dia.
1.3780 in
Collet Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGC0641
Zoro #
G3776261
UPC #
4059782157699
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Max. Bore Dia.
1.3780 in
Clamping Hole Length
1.7480 in
Max. Body Dia.
41/64 in
Min. Size
0.6356 in
Head Dia.
1.3780 in

Details

Item
Collet
Collet Series
TG100
Range
0.6406"-0.6356"
Coolant Fed
Coolant Through
Collet Type
Standard
Standards
DIN 6499
Face Shape
Round
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Number of Slots
4
Taper Angle
8 Degrees
Measurement System
Inch
For Shank Type
Straight
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.