Zoro Homepage

Collet, TG100, 7/16

  • Mfr # 100TG0438

  • Zoro # G3772560


product price: $53.75
/ea

Key Features

Collet Series
TG100
Overall Length
2-3/8 in
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Head Dia.
1.3780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TG0438
Zoro #
G3772560
UPC #
4059782194717
Country of Origin
India

Dimensions

Overall Length
2-3/8 in
Head Dia.
1.3780 in
Clamping Hole Length
1.5360 in
Max. Bore Dia.
1.3780 in
Max. Body Dia.
7/16 in
Min. Size
27/64 in

Details

Item
Collet
Collet Series
TG100
Range
0.4380"-0.4219"
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Number of Slots
4
Standards
DIN 6499
Measurement System
Inch
For Shank Type
Straight
Face Shape
Round
Collet Type
Standard
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.