Zoro Homepage

Collet, TG150, 1-1/8

  • Mfr # 150TG1125

  • Zoro # G3588555


product price: $70.85
/ea

Key Features

Collet Series
TG150
Overall Length
3 in
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Max. Bore Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150TG1125
Zoro #
G3588555
UPC #
4059782192201
Country of Origin
India

Dimensions

Overall Length
3 in
Max. Bore Dia.
2 in
Clamping Hole Length
2.5600 in
Head Dia.
1.3780 in
Min. Size
0.1200 in
Max. Body Dia.
1-1/8 in

Details

Item
Collet
Collet Series
TG150
Range
1.1250"-1.1200"
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Standards
DIN 6499
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Taper Angle
8 Degrees
Face Shape
Round
Collet Type
Standard
Number of Slots
4
Measurement System
Inch
Bore Shape
Round

Description

Collet, TG150, Round, Overall Length 3 in, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.