Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, TG150, 25.00mm

  • Mfr # 150TG250M

  • Zoro # G3774931


product price: $64.35
/ea

Key Features

Collet Series
TG150
Overall Length
76.20mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
For Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150TG250M
Zoro #
G3774931
UPC #
4059782182653
Country of Origin
India

Dimensions

Overall Length
76.20mm
Max. Bore Dia.
50.80mm
Clamping Hole Length
76.20mm
Min. Size
0.9685 in
Max. Body Dia.
25.00mm
Head Dia.
35.00mm

Details

Item
Collet
Collet Series
TG150
Range
0.9843"-0.9685"
Coolant Fed
Non-Coolant Through
Measurement System
Metric
For Shank Type
Straight
Standards
DIN 6499
Taper Angle
8 Degrees
Collet Type
Standard
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Number of Slots
4
Face Shape
Round
Bore Shape
Round

Description

Collet, TG150, Round, Overall Length 76.20mm, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.