Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, TG150, 28.00mm

  • Mfr # 150TG280M

  • Zoro # G3776532


product price: $64.35
/ea

Key Features

Collet Series
TG150
Overall Length
76.20mm
Coolant Fed
Non-Coolant Through
Standards
DIN 6499
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150TG280M
Zoro #
G3776532
UPC #
4059782182356
Country of Origin
India

Dimensions

Overall Length
76.20mm
Min. Size
0.0866 in
Max. Bore Dia.
50.80mm
Head Dia.
35.00mm
Max. Body Dia.
28.00mm
Clamping Hole Length
76.20mm

Details

Item
Collet
Collet Series
TG150
Range
1.1024"-1.0866"
Coolant Fed
Non-Coolant Through
Standards
DIN 6499
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
For Shank Type
Straight
Measurement System
Metric
Face Shape
Round
Number of Slots
4
Taper Angle
8 Degrees
Collet Type
Standard
Bore Shape
Round

Description

Collet, TG150, Round, Overall Length 76.20mm, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.