Zoro Homepage
This item is Discontinued.
Erickson Collet, TG150, 7/16 150TG0438

Collet, TG150, 7/16 (Discontinued)

  • Mfr # 150TG0438
  • Zoro # G3774003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150TG0438
Zoro #
G3774003
UPC #
4059782086159
Country of Origin
India

Dimensions

Overall Length
3 in
Max. Bore Dia.
2 in
Min. Size
27/64 in
Max. Body Dia.
7/16 in
Head Dia.
1.3780 in
Clamping Hole Length
2 in

Details

Item
Collet
Collet Series
TG150
Range
0.4375"-0.4219"
Coolant Fed
Non-Coolant Through
Features
Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System
Face Shape
Round
Standards
DIN 6499
Collet Type
Standard
For Shank Type
Straight
Taper Angle
8 Degrees
Number of Slots
4
Measurement System
Inch
Bore Shape
Round

Description

Collet, TG150, Round, Overall Length 3 in, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.