Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, TG50, 12.00mm

  • Mfr # 50TGC120M

  • Zoro # G3770284


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG50
Overall Length
36.53mm
Coolant Fed
Coolant Through
Max. Body Dia.
12.00mm
Clamping Hole Length
30.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50TGC120M
Zoro #
G3770284
UPC #
4059782148062
Country of Origin
India

Dimensions

Overall Length
36.53mm
Max. Body Dia.
12.00mm
Clamping Hole Length
30.30mm
Head Dia.
19.30mm
Min. Size
0.4674 in
Max. Bore Dia.
19.30mm

Details

Item
Collet
Collet Series
TG50
Range
0.4724"-0.4674"
Coolant Fed
Coolant Through
Collet Type
Standard
Taper Angle
8 Degrees
Standards
DIN 6499
Face Shape
Round
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Measurement System
Metric
Number of Slots
4
For Shank Type
Straight
Bore Shape
Round

Description

Collet, TG50, Round, Overall Length 36.53mm, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.