Zoro Homepage

Collet, TG50, 6.30mm

  • Mfr # 50TGST063050M

  • Zoro # G3775315


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Collet Series
TG50
Overall Length
36.53mm
Coolant Fed
Non-Coolant Through
For Use With
All Standard TG Collet Chucks
For Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50TGST063050M
Zoro #
G3775315
UPC #
4059782150683
Country of Origin
India

Dimensions

Overall Length
36.53mm
Max. Body Dia.
6.30mm
Head Dia.
19.30mm
Max. Bore Dia.
19.30mm
Clamping Hole Length
17.00mm

Details

Item
Collet
Collet Series
TG50
Coolant Fed
Non-Coolant Through
For Use With
All Standard TG Collet Chucks
For Shank Type
Straight
Number of Slots
4
Measurement System
Metric
Face Shape
Round
Collet Type
TG Single Angle
Standards
DIN 6499
Taper Angle
8 Degrees
Features
For 50TGSTC, Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications, Slot in Back of Collets Acts as a Drive for the Tap Square
Product Type
Tap Collet
Series
TG50

Description

Collet, Coolant Fed Non-Coolant Through, Features For 50TGSTC, Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications, Slot in Back of Collets Acts as a Drive for the Tap Square, For Shank Type Straight, For Use With All Standard TG Collet Chucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.