Zoro Homepage

Collet, TG50, 8.00mm

  • Mfr # 50TG080M

  • Zoro # G3776444


product price: $65.45
/ea

Key Features

Collet Series
TG50
Overall Length
36.53mm
Coolant Fed
Non-Coolant Through
Head Dia.
19.30mm
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50TG080M
Zoro #
G3776444
UPC #
4059782146693
Country of Origin
India

Dimensions

Overall Length
36.53mm
Head Dia.
19.30mm
Min. Size
0.2992 in
Clamping Hole Length
29.30mm
Max. Bore Dia.
19.30mm
Max. Body Dia.
8.00mm

Details

Item
Collet
Collet Series
TG50
Range
0.3150"-0.2992"
Coolant Fed
Non-Coolant Through
Standards
DIN 6499
Collet Type
Standard
Number of Slots
4
Taper Angle
8 Degrees
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Measurement System
Metric
Face Shape
Round
For Shank Type
Straight
Bore Shape
Round

Description

Collet, TG50, Round, Overall Length 36.53mm, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.