Zoro Homepage

Collet, TG50, 9/32

  • Mfr # 50TGC0281

  • Zoro # G3776575


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG50
Overall Length
1-7/16 in
Coolant Fed
Coolant Through
Min. Size
0.2763 in
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50TGC0281
Zoro #
G3776575
UPC #
4059782148536
Country of Origin
India

Dimensions

Overall Length
1-7/16 in
Min. Size
0.2763 in
Clamping Hole Length
0.8940 in
Max. Bore Dia.
0.7600 in
Max. Body Dia.
9/32 in
Head Dia.
0.7600 in

Details

Item
Collet
Collet Series
TG50
Range
0.2813"-0.2763"
Coolant Fed
Coolant Through
Face Shape
Round
Number of Slots
4
For Shank Type
Straight
Collet Type
Standard
Measurement System
Inch
Taper Angle
8 Degrees
Standards
DIN 6499
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Bore Shape
Round

Description

Collet, TG50, Round, Overall Length 1-7/16 in, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.