Zoro Homepage

Collet, TG75, 10.00mm

  • Mfr # 75TGC100M

  • Zoro # G3769462


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG75
Overall Length
46.81mm
Coolant Fed
Coolant Through
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Head Dia.
26.97mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TGC100M
Zoro #
G3769462
UPC #
4059782147027
Country of Origin
India

Dimensions

Overall Length
46.81mm
Head Dia.
26.97mm
Max. Bore Dia.
26.98mm
Min. Size
0.3887 in
Max. Body Dia.
10.00mm
Clamping Hole Length
38.70mm

Details

Item
Collet
Collet Series
TG75
Range
0.3937"-0.3887"
Coolant Fed
Coolant Through
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Number of Slots
4
For Shank Type
Straight
Standards
DIN 6499
Collet Type
Standard
Taper Angle
8 Degrees
Face Shape
Round
Measurement System
Metric
Bore Shape
Round

Description

Collet, TG75, Round, Overall Length 46.81mm, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.