Zoro Homepage

Collet, TG75, 11/16

  • Mfr # 75TGC0688

  • Zoro # G3772070


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Collet Series
TG75
Overall Length
1.8430 in
Coolant Fed
Coolant Through
Max. Bore Dia.
1.0620 in
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TGC0688
Zoro #
G3772070
UPC #
4059782147232
Country of Origin
India

Dimensions

Overall Length
1.8430 in
Max. Bore Dia.
1.0620 in
Clamping Hole Length
1.6120 in
Min. Size
0.6825 in
Head Dia.
1.0620 in
Max. Body Dia.
11/16 in

Details

Item
Collet
Collet Series
TG75
Range
0.6875"-0.6825"
Coolant Fed
Coolant Through
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
For Shank Type
Straight
Number of Slots
4
Standards
DIN 6499
Collet Type
Standard
Taper Angle
8 Degrees
Measurement System
Inch
Face Shape
Round
Bore Shape
Round

Description

Collet, TG75, Round, Overall Length 1.8430 in, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.