Zoro Homepage

Collet, TG75, 11/32

  • Mfr # 75TGC0344

  • Zoro # G3772831


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Collet Series
TG75
Overall Length
1.8430 in
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
Clamping Hole Length
1.0290 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TGC0344
Zoro #
G3772831
UPC #
4059782148185
Country of Origin
India

Dimensions

Overall Length
1.8430 in
Clamping Hole Length
1.0290 in
Head Dia.
1.0620 in
Max. Bore Dia.
1.0620 in
Min. Size
21/64 in
Max. Body Dia.
11/32 in

Details

Item
Collet
Collet Series
TG75
Range
0.3438"-0.3281"
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
For Shank Type
Straight
Measurement System
Inch
Collet Type
Standard
Standards
DIN 6499
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Number of Slots
4
Face Shape
Round
Bore Shape
Round

Description

Collet, TG75, Round, Overall Length 1.8430 in, DIN 6499

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.