Zoro Homepage

Collet, TG75, 12.00mm

  • Mfr # 75TG120M

  • Zoro # G3774344


product price: $40.95
/ea

Key Features

Collet Series
TG75
Overall Length
46.81mm
Coolant Fed
Non-Coolant Through
Max. Body Dia.
12.00mm
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TG120M
Zoro #
G3774344
UPC #
4059782186392
Country of Origin
India

Dimensions

Overall Length
46.81mm
Max. Body Dia.
12.00mm
Head Dia.
26.97mm
Min. Size
0.4567 in
Clamping Hole Length
39.30mm
Max. Bore Dia.
26.98mm

Details

Item
Collet
Collet Series
TG75
Range
0.4724"-0.4567"
Coolant Fed
Non-Coolant Through
Features
Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Collet Type
Standard
Face Shape
Round
Number of Slots
4
Standards
DIN 6499
Measurement System
Metric
For Shank Type
Straight
Taper Angle
8 Degrees
Bore Shape
Round

Description

Collet, TG75, Round, Overall Length 46.81mm, DIN 6499

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.