
Combo Pack 1/8"X6Ft Tite Rope &3/4"X10Ft Ratchet Strap w/ CapLocks
Mfr # 31406
Zoro # G9672102
product price: $20.35
/eaKey Features
Length
15'
Width
1"
Material
Polyester webbing
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31406
Zoro #
G9672102
UPC #
-
Country of Origin
China
Dimensions
Length
15'
Width
1"
Details
Material
Polyester webbing
Color
Red
Description
Combo Pack 1/8"X6Ft Tite Rope &3/4"X10Ft Ratchet Strap w/ CapLocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.