Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Bridgeport, R8

  • Mfr # R8EM100306

  • Zoro # G3813739


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
2 in
Taper Size
R8
Projection
77.79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8EM100306
Zoro #
G3813739
UPC #
4059782120563
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2 in
Taper Size
R8
Overall Length
7.0620 in
Shank Dia.
1.2410"
Shank Length
4"

Details

Coolant Fed
Non-Coolant Through
Item
End Mill Holder
Projection
77.79mm
Measurement System
Inch

Description

End Mill Holder, Taper Size R8, Projection 77.79mm, Nose Dia. 2 in, Measurement System Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.