Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Screw-On

  • Mfr # M08MST08030M

  • Zoro # G3559760


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Bore Dia.
8.50mm
Projection
30.00mm
Nose Dia.
13.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08MST08030M
Zoro #
G3559760
UPC #
4059782015746
Country of Origin
Czechia

Dimensions

Dimension Type
Metric
Bore Dia.
8.50mm
Nose Dia.
13.00mm
Overall Length
1.8780mm
Shank Dia.
13.00mm
Shank Length
17.7000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
30.00mm
Measurement System
Metric
Shank Type - Machining
Threaded

Description

End Mill Holder, Bore Dia. 8.50mm, Projection 30.00mm, Nose Dia. 13.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.