Zoro Homepage

End Mill Holder, Screw-On

  • Mfr # M16MST08060M

  • Zoro # G3561501


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Bore Dia.
8.50mm
Nose Dia.
13.00mm
Projection
60.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16MST08060M
Zoro #
G3561501
UPC #
4059782015616
Country of Origin
Czechia

Dimensions

Dimension Type
Metric
Bore Dia.
8.50mm
Nose Dia.
13.00mm
Overall Length
3.3270mm
Shank Dia.
29.00mm
Shank Length
24.50mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
60.00mm
Shank Type - Machining
Threaded
Measurement System
Metric

Description

End Mill Holder, Bore Dia. 8.50mm, Projection 60.00mm, Nose Dia. 13.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.